Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 92 mm L, 48 mm W

  • Mfr # SHS25R1SS

  • Zoro # G507867981


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
34.2 mm
Carriage Width
48 mm
Roller Material
Carbon Steel
Carriage Length
92 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS25R1SS
Zoro #
G507867981
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
34.2 mm
Carriage Width
48 mm
Carriage Length
92 mm
Dimension L1
71 mm
Dimension F
60 mm
Dimension N
11.5 mm
Dimension B
35 mm
Overall Height
40 mm
Carriage Mounting Hole Size
M6 x 8
For Rail Width
23 mm
Combined Carriage and Rail Height
40 mm
Manufacturer Size
25
Mounting Hole Size
M6 x 8

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Bearing Type
Ball
Carriage Type
Ball
For Use With
Profile Rail
Agency Compliance
California Prop 65 Compliant
Number of Mounting Holes
4
Static Load Capacity
52.4 kN
Dynamic Load Capacity
31.7 kN
System of Measurement
Metric
Series
SHS-R
Standards
California Prop 65 Compliant
Includes Lubricator
Lubricator Included
Radial Load - Maximum
31.7 kN
Includes Seals
Seals Included
Compatible Rail Type
Profile
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Seal Material
Stainless Steel
Requires Lubrication
Lubricant Required

Description

Linear Guide Carriage, Carriage Height 34.2 mm, Carriage Length 92 mm, Carriage Width 48 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 31.7 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 31.7 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 52.4 kN, Combined Carriage and Rail Height 40 mm, Series SHS-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.