Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 96.8 mm L, 90 mm W

  • Mfr # SR30TB1SS

  • Zoro # G807868008


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
32.5 mm
Carriage Width
90 mm
Roller Material
Carbon Steel
Carriage Length
96.8 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR30TB1SS
Zoro #
G807868008
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
32.5 mm
Carriage Width
90 mm
Carriage Length
96.8 mm
Dimension L1
69.3 mm
Dimension B
72 mm
Dimension N
8 mm
Carriage Mounting Hole Size
M8
Overall Height
42 mm
For Rail Width
28 mm
Combined Carriage and Rail Height
42 mm
Manufacturer Size
30

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Bearing Type
Ball
Agency Compliance
California Prop 65 Compliant
For Use With
Profile Rail
Carriage Type
Ball
Static Load Capacity
64.4 kN
Dynamic Load Capacity
45.6 kN
System of Measurement
Metric
Series
SR-TB
Standards
California Prop 65 Compliant
Compatible Rail Type
Profile
Operating Temperature - Minimum
-4 Degrees F
Includes Seals
Seals Included
Seal Material
Stainless Steel
Operating Temperature - Maximum
176 Degrees F
Tolerance Class
Normal Grade
Requires Lubrication
Lubricant Required
Includes Lubricator
Lubricator Included
Radial Load - Maximum
45.6 kN

Description

Linear Guide Carriage, Carriage Height 32.5 mm, Carriage Length 96.8 mm, Carriage Width 90 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 45.6 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 30, Dynamic Load Capacity 45.6 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 28 mm, For Use With Profile Rail, Static Load Capacity 64.4 kN, Combined Carriage and Rail Height 42 mm, Series SR-TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.