Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 97 mm L, 60 mm W

  • Mfr # SSR30XW1SS

  • Zoro # G407868033


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
32.5 mm
Carriage Width
60 mm
Roller Material
Carbon Steel
Carriage Length
97 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR30XW1SS
Zoro #
G407868033
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
32.5 mm
Carriage Width
60 mm
Carriage Length
97 mm
Dimension B
40 mm
Dimension N
8 mm
Dimension L1
70.7 mm
For Rail Width
28 mm
Carriage Mounting Hole Size
M8 x 12
Overall Height
42 mm
Combined Carriage and Rail Height
42 mm
Manufacturer Size
30
Mounting Hole Size
M8 x 12

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Agency Compliance
California Prop 65 Compliant
For Use With
Profile Rail
Carriage Type
Ball
Bearing Type
Ball
Series
SSR-XW
System of Measurement
Metric
Dynamic Load Capacity
46.5 kN
Static Load Capacity
52.7 kN
Standards
California Prop 65 Compliant
Compatible Rail Type
Profile
Operating Temperature - Maximum
176 Degrees F
Radial Load - Maximum
46.5 kN
Seal Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Requires Lubrication
Lubricant Required
Includes Lubricator
Lubricator Included
Includes Seals
Seals Included

Description

Linear Guide Carriage, Carriage Height 32.5 mm, Carriage Length 97 mm, Carriage Width 60 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 46.5 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 30, Dynamic Load Capacity 46.5 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 28 mm, For Use With Profile Rail, Static Load Capacity 52.7 kN, Combined Carriage and Rail Height 42 mm, Series SSR-XW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.