Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 98 mm L, 90 mm W

  • Mfr # HSR30C1SS

  • Zoro # G407868002


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
35 mm
Roller Material
Carbon Steel
Carriage Width
90 mm
Carriage Length
98 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSR30C1SS
Zoro #
G407868002
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
35 mm
Carriage Width
90 mm
Carriage Length
98 mm
Overall Height
42 mm
Carriage Mounting Hole Size
M8
For Rail Width
28 mm
Manufacturer Size
30
Combined Carriage and Rail Height
42 mm

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
For Use With
Profile Rail
Bearing Type
Ball
Carriage Type
Ball
Agency Compliance
California Prop 65 Compliant
Static Load Capacity
53.7 kN
Dynamic Load Capacity
40.5 kN
Series
HSR-C
System of Measurement
Metric
Standards
California Prop 65 Compliant
Includes Seals
Seals Included
Compatible Rail Type
Profile
Requires Lubrication
Lubricant Required
Seal Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Includes Lubricator
Lubricator Included
Radial Load - Maximum
40.5 kN

Description

Linear Guide Carriage, Carriage Height 35 mm, Carriage Length 98 mm, Carriage Width 90 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 40.5 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 30, Dynamic Load Capacity 40.5 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 28 mm, For Use With Profile Rail, Static Load Capacity 53.7 kN, Combined Carriage and Rail Height 42 mm, Series HSR-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.