Zoro Homepage

Linear Guide Rail, 220 mm L, 15 mm W

  • Mfr # SHS15-220L

  • Zoro # G207868264


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Overall Length
220 mm
Overall Width
15 mm
Overall Height
13 mm
Rail Material
Carbon Steel
Mounting Hole from Shaft End
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS15-220L
Zoro #
G207868264
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
220 mm
Overall Width
15 mm
Overall Height
13 mm
Mounting Hole Size
M4.5
Size
15 mm
Manufacturer Size
15

Details

Item
Linear Guide Rail
Rail Material
Carbon Steel
Mounting Hole from Shaft End
20 mm
Agency Compliance
California Prop 65 Compliant
Number of Mounting Holes
4
Mounting Hole Center to Center
60 mm
Rail Finish
Unfinished
For Use With
Standard Ball Guides
System of Measurement
Metric
Series
SHS15
Compatible Bearing Type
Ball
Rail Type
Profile
Mounting Hole Center to Shaft End
20 mm
Mounting Hole Type
Threaded
Standards
California Prop 65 Compliant

Description

Linear Guide Rail, Overall Length 220 mm, Overall Width 15 mm, Overall Height 13 mm, Rail Material Carbon Steel, Manufacturer Size 15, Number of Mounting Holes 4, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series SHS15, Mounting Hole Size M4.5, Channel Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.