Zoro Homepage

Linear Guide Rail, 280 mm L, 69 mm W

  • Mfr # HRW35-280L

  • Zoro # G907868267


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Overall Length
280 mm
Overall Width
35 mm
Overall Height
19 mm
Rail Material
Carbon Steel
Agency Compliance
California Prop 65 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRW35-280L
Zoro #
G907868267
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
280 mm
Overall Width
35 mm
Overall Height
19 mm
Mounting Hole Size
M7
Size
35 mm
Manufacturer Size
35

Details

Item
Linear Guide Rail
Rail Material
Carbon Steel
Agency Compliance
California Prop 65 Compliant
Number of Mounting Holes
4
Mounting Hole from Shaft End
20 mm
For Use With
Standard Ball Guides
Mounting Hole Center to Center
80 mm
Rail Finish
Unfinished
System of Measurement
Metric
Series
HRW35
Weight
4.41 lb
Standards
California Prop 65 Compliant
Rail Type
Profile
Mounting Hole Type
Threaded
Compatible Bearing Type
Ball
Mounting Hole Center to Shaft End
20 mm

Description

Linear Guide Rail, Overall Length 280 mm, Overall Width 35 mm, Overall Height 19 mm, Rail Material Carbon Steel, Manufacturer Size 35, Number of Mounting Holes 4, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series HRW35, Mounting Hole Size M7, Channel Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.