Zoro Homepage

Linear Guide Rail, 3,000 mm L, 23 mm W

  • Mfr # HSR25-3000L

  • Zoro # G907868113


product price: $2,226.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Length
3,000 mm
Overall Width
25 mm
Overall Height
22 mm
Rail Material
Carbon Steel
Rail Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSR25-3000L
Zoro #
G907868113
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3,000 mm
Overall Width
25 mm
Overall Height
22 mm
Size
25 mm
Mounting Hole Size
M7
Manufacturer Size
25

Details

Item
Linear Guide Rail
Rail Material
Carbon Steel
Rail Finish
Unfinished
Mounting Hole Center to Center
60 mm
Number of Mounting Holes
38
For Use With
Standard Ball Guides
Mounting Hole from Shaft End
20 mm
Agency Compliance
California Prop 65 Compliant
Series
HSR25
System of Measurement
Metric
Rail Type
Profile
Mounting Hole Center to Shaft End
20 mm
Weight
19.84 lb
Standards
California Prop 65 Compliant
Compatible Bearing Type
Ball
Mounting Hole Type
Threaded

Description

Linear Guide Rail, Overall Length 3,000 mm, Overall Width 25 mm, Overall Height 22 mm, Rail Material Carbon Steel, Manufacturer Size 25, Number of Mounting Holes 38, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series HSR25, Mounting Hole Size M7, Channel Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.