Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Rail, 3,000 mm L, 28 mm W

  • Mfr # HSR30-3000L

  • Zoro # G107868173


product price: $2,233.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
3,000 mm
Overall Width
30 mm
Overall Height
26 mm
Rail Material
Carbon Steel
Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSR30-3000L
Zoro #
G107868173
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3,000 mm
Overall Width
30 mm
Overall Height
26 mm
Size
30 mm
Mounting Hole Size
M9
Manufacturer Size
30

Details

Item
Linear Guide Rail
Rail Material
Carbon Steel
Rail Finish
Unfinished
Mounting Hole Center to Center
80 mm
Agency Compliance
California Prop 65 Compliant
Mounting Hole from Shaft End
20 mm
For Use With
Standard Ball Guides
Number of Mounting Holes
50
Series
HSR30
System of Measurement
Metric
Standards
California Prop 65 Compliant
Mounting Hole Center to Shaft End
20 mm
Compatible Bearing Type
Ball
Mounting Hole Type
Threaded
Rail Type
Profile

Description

Linear Guide Rail, Overall Length 3,000 mm, Overall Width 30 mm, Overall Height 26 mm, Rail Material Carbon Steel, Manufacturer Size 30, Number of Mounting Holes 50, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series HSR30, Mounting Hole Size M9, Channel Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.