Linear Guide Rail, 3,000 mm L, 28 mm W
Mfr # SR30-3000L
Zoro # G607868253
product price: $1,272.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Overall Length
3,000 mm
Overall Width
30 mm
Overall Height
23 mm
Rail Material
Carbon Steel
For Use With
Standard Ball Guides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR30-3000L
Zoro #
G607868253
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3,000 mm
Overall Width
30 mm
Overall Height
23 mm
Size
30 mm
Mounting Hole Size
M7
Manufacturer Size
30
Details
Item
Linear Guide Rail
Rail Material
Carbon Steel
For Use With
Standard Ball Guides
Rail Finish
Unfinished
Mounting Hole from Shaft End
20 mm
Mounting Hole Center to Center
80 mm
Agency Compliance
California Prop 65 Compliant
Number of Mounting Holes
38
Series
SR30
System of Measurement
Metric
Mounting Hole Type
Threaded
Compatible Bearing Type
Ball
Rail Type
Profile
Standards
California Prop 65 Compliant
Mounting Hole Center to Shaft End
20 mm
Description
Linear Guide Rail, Overall Length 3,000 mm, Overall Width 30 mm, Overall Height 23 mm, Rail Material Carbon Steel, Manufacturer Size 30, Number of Mounting Holes 38, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series SR30, Mounting Hole Size M7, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.