Zoro Homepage

Linear Guide Rail, 3,000 mm L, 34 mm W

  • Mfr # SR35-3000L

  • Zoro # G907868243


product price: $2,158.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Length
3,000 mm
Overall Width
35 mm
Overall Height
27.5 mm
Rail Material
Carbon Steel
Number of Mounting Holes
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR35-3000L
Zoro #
G907868243
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3,000 mm
Overall Width
35 mm
Overall Height
27.5 mm
Mounting Hole Size
M9
Size
35 mm
Manufacturer Size
35

Details

Item
Linear Guide Rail
Rail Material
Carbon Steel
Number of Mounting Holes
38
Agency Compliance
California Prop 65 Compliant
Rail Finish
Unfinished
For Use With
Standard Ball Guides
Mounting Hole Center to Center
80 mm
Mounting Hole from Shaft End
20 mm
System of Measurement
Metric
Series
HSR35
Standards
California Prop 65 Compliant
Mounting Hole Center to Shaft End
20 mm
Mounting Hole Type
Threaded
Rail Type
Profile
Compatible Bearing Type
Ball

Description

Linear Guide Rail, Overall Length 3,000 mm, Overall Width 35 mm, Overall Height 27.5 mm, Rail Material Carbon Steel, Manufacturer Size 35, Number of Mounting Holes 38, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series HSR35, Mounting Hole Size M9, Channel Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.