Zoro Homepage

Linear Guide Rail, 460 mm L, 20 mm W

  • Mfr # SHS20-460L

  • Zoro # G607868154


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Overall Length
460 mm
Overall Width
20 mm
Overall Height
16.5 mm
Rail Material
Carbon Steel
For Use With
Standard Ball Guides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS20-460L
Zoro #
G607868154
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
460 mm
Overall Width
20 mm
Overall Height
16.5 mm
Mounting Hole Size
M6
Size
20 mm
Manufacturer Size
20

Details

Item
Linear Guide Rail
Rail Material
Carbon Steel
For Use With
Standard Ball Guides
Mounting Hole Center to Center
60 mm
Number of Mounting Holes
8
Rail Finish
Unfinished
Agency Compliance
California Prop 65 Compliant
Mounting Hole from Shaft End
20 mm
System of Measurement
Metric
Series
SHS20
Compatible Bearing Type
Ball
Weight
2.2 lb
Mounting Hole Center to Shaft End
20 mm
Standards
California Prop 65 Compliant
Mounting Hole Type
Threaded
Rail Type
Profile

Description

Linear Guide Rail, Overall Length 460 mm, Overall Width 20 mm, Overall Height 16.5 mm, Rail Material Carbon Steel, Manufacturer Size 20, Number of Mounting Holes 8, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series SHS20, Mounting Hole Size M6, Channel Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.