
Linear Guide Rail, 460 mm L, 23 mm W
Mfr # HSR25-460L
Zoro # G507868155
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Overall Length
460 mm
Overall Width
25 mm
Overall Height
22 mm
Rail Material
Carbon Steel
Rail Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSR25-460L
Zoro #
G507868155
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
460 mm
Overall Width
25 mm
Overall Height
22 mm
Mounting Hole Size
M7
Size
25 mm
Manufacturer Size
25
Details
Item
Linear Guide Rail
Rail Material
Carbon Steel
Rail Finish
Unfinished
For Use With
Standard Ball Guides
Number of Mounting Holes
8
Mounting Hole from Shaft End
20 mm
Agency Compliance
California Prop 65 Compliant
Mounting Hole Center to Center
60 mm
Series
HSR25
System of Measurement
Metric
Weight
2.2 lb
Standards
California Prop 65 Compliant
Rail Type
Profile
Compatible Bearing Type
Ball
Mounting Hole Type
Threaded
Mounting Hole Center to Shaft End
20 mm
Description
Linear Guide Rail, Overall Length 460 mm, Overall Width 25 mm, Overall Height 22 mm, Rail Material Carbon Steel, Manufacturer Size 25, Number of Mounting Holes 8, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series HSR25, Mounting Hole Size M7, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.