Zoro Homepage

Linear Guide Rail, 520 mm L, 15 mm W

  • Mfr # HSR15-520L

  • Zoro # G407868101


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Overall Length
520 mm
Overall Width
15 mm
Overall Height
15 mm
Rail Material
Carbon Steel
Number of Mounting Holes
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSR15-520L
Zoro #
G407868101
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
520 mm
Overall Width
15 mm
Overall Height
15 mm
Size
15
Manufacturer Size
15

Details

Item
Linear Guide Rail
Rail Material
Carbon Steel
Number of Mounting Holes
9
Rail Finish
Unfinished
Mounting Hole from Shaft End
20 mm
Mounting Hole Center to Center
60 mm
Series
HSR15
System of Measurement
Metric
Rail Type
Profile
Mounting Hole Center to Shaft End
20 mm

Description

Linear Guide Rail, Overall Length 520 mm, Overall Width 15 mm, Overall Height 15 mm, Rail Material Carbon Steel, Manufacturer Size 15, Number of Mounting Holes 9, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Series HSR15, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable, Channel Opening Width Not Applicable, Channel Depth Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.