Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Rail, 640 mm L, 23 mm W

  • Mfr # SHS25-640L

  • Zoro # G007868174


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Overall Length
640 mm
Overall Width
25 mm
Overall Height
20 mm
Rail Material
Carbon Steel
Size
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS25-640L
Zoro #
G007868174
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
640 mm
Overall Width
25 mm
Overall Height
20 mm
Size
25 mm
Mounting Hole Size
M7
Manufacturer Size
25

Details

Item
Linear Guide Rail
Rail Material
Carbon Steel
Rail Finish
Unfinished
Number of Mounting Holes
11
For Use With
Standard Ball Guides
Mounting Hole from Shaft End
20 mm
Mounting Hole Center to Center
60 mm
Agency Compliance
California Prop 65 Compliant
System of Measurement
Metric
Series
SHS25
Standards
California Prop 65 Compliant
Mounting Hole Center to Shaft End
20 mm
Compatible Bearing Type
Ball
Rail Type
Profile
Mounting Hole Type
Threaded

Description

Linear Guide Rail, Overall Length 640 mm, Overall Width 25 mm, Overall Height 20 mm, Rail Material Carbon Steel, Manufacturer Size 25, Number of Mounting Holes 11, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series SHS25, Mounting Hole Size M7, Channel Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.