KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" Barbed 90 Degree Elbow PK 10

THOGUS| Zoro #: G1825144| Mfr #: TE201616-T/PPB-10-G

$9.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Inside Dia.: 0.975"
Fitting Connection Type: Barbed
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825144 Mfr #: TE201616-T/PPB-10-G
Tube Inside Dia.: 0.975"Fitting Connection Type: Barbed
Color: BlackSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 150 psiBarb Size: 1" x 1"
Basic Fitting Shape: ElbowTube Outside Dia.: 1-1/16"
Basic Fitting Material: PlasticTemp. Range: -20 Degrees to 150 Degrees F
Item: Elbow, 90 DegreesTube Fitting Material: Polypropylene
Standards: FDACountry of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Barb Size 1 In. x 1 In., Fitting Connection Type Barbed, Tube Inside Dia. 0.975 In., Tube Outside Dia. 1-1/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Reviews