Zoro Homepage
This item is Discontinued.
Thogus Garden Hose Adapter, 5/16 In Barb, PK10 GHA5/N-10-G

Garden Hose Adapter, 5/16 In Barb, PK10 (Discontinued)

  • Mfr # GHA5/N-10-G
  • Zoro # G0715495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHA5/N-10-G
Zoro #
G0715495
UPC #
-
Country of Origin
Unknown

Details

Item
Garden Hose Adapter
Connection
5/16" Barbed x 3/4"
Max. Pressure
150 psi
Standards
NSF 51, NSF 61
Operating Temp. Range
-50 Degrees to 275 Degrees F
Material
Nylon
Temp. Range
-50 to 275 Degrees F
Color
Natural
Type
Adapter Inserts
Material of Construction
Nylon

Description

Garden Hose Adapter, Temp. Range -50 to 275 Degrees F, NSF 51, NSF 61, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.