This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY6/N-10-G
- Zoro #
- G1526515
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Barb Size
- 3/8 in x 3/8 in x 3/8 in
Details
- Item
- Y Connector
- Tube Fitting Material
- Nylon
- Specific Fitting Shape
- Wye
- Fitting Connection Type
- Barbed
- Pipe Fitting Connection Type
- Barbed
- Standards
- NSF 51, NSF 61
- Basic Pipe Fitting Material
- Plastic
- Color
- Natural
- Max. Pressure
- 150 psi
- Basic Pipe Fitting Shape
- Wye
- Temp. Range
- -50 Degrees to 275 Degrees F
- Specific Pipe Fitting Shape
- Wye
Description
Y Connector, Specific Fitting Shape Wye, Standards NSF 51, NSF 61, Color Natural, Package Quantity 10