1Light Wall Sconce in Brushed Nickel with White Glass (Discontinued)
- Mfr # 5131WS/20
- Zoro # G208432990
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5131WS/20
Zoro #
G208432990
UPC #
748119076348
Country of Origin
China
Dimensions
Height
6 in
Width
11 in
Length
6 in
Details
Finish
Brushed Nickel
Item
Sconce
Glass Color
White
Housing Material
Glass
Series
Wall Sconces
Lamp Watts
60
Lamp Type
A19
Description
1Light Wall Sconce in Brushed Nickel with White Glass
- •The lighting comes with a convenient installation pack to make it easy to install
- •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.