Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thomas 6inch Under Cabinet, Connector Cord UCX00640

6inch Under Cabinet, Connector Cord (Discontinued)

  • Mfr # UCX00640
  • Zoro # G108209920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCX00640
Zoro #
G108209920
UPC #
748119130446
Country of Origin
China

Dimensions

Length
6 in
Width
6 in

Details

Item
Under Cabinet - Utility
Color
White
Material
Metal
Series
Aurora
Finish
White

Description

6inch Under Cabinet Connector Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.