Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thomas 70inch Under Cabinet, Connector Cord UCX07040

70inch Under Cabinet, Connector Cord (Discontinued)

  • Mfr # UCX07040
  • Zoro # G808210073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCX07040
Zoro #
G808210073
UPC #
748119130507
Country of Origin
China

Dimensions

Length
70 in
Width
70 in

Details

Item
Under Cabinet - Utility
Series
Aurora
Finish
White
Material
Metal
Color
White

Description

70inch Under Cabinet Connector Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.