Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M251878
Zoro #
G508433659
UPC #
20389006134
Country of Origin
Unknown
Dimensions
Height
25.75 in
Length
6 in
Width
6 in
Details
Color
Silver
Voltage
120
Number of Lights
1
Style
Transitional
Item
Mini Pendant
Finish
Brushed Nickel
Series
Allure
Watts
100
Material
Metal
Description
Allure 1Light Pendant in Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.