Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M261678
Zoro #
G108433707
UPC #
20389006219
Country of Origin
Unknown
Dimensions
Width
24 in
Height
33.5 in
Length
24 in
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Series
Allure
Color
Silver
Watts
60
Number of Lights
3
Material
Metal
Voltage
120
Style
Transitional
Description
Allure 3Light Pendant in Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.