Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M209778
Zoro #
G708433640
UPC #
20389006233
Country of Origin
Unknown
Dimensions
Height
24.25 in
Length
26 in
Width
26 in
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
B11
Number of Lights
6
Watts
40
Color
Silver
Light Type
Candelabra - E12
Style
Transitional
Material
Metal
Series
Allure
Description
Allure 6Light Chandelier in Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.