Zoro Homepage
This item is Discontinued.
Thomas Aluminum Housing, 120V Line Voltage, Epistar Chips, Box Package 15W MLE1101-5-30

Aluminum Housing, 120V Line Voltage, Epistar Chips, Box Package 15W (Discontinued)

  • Mfr # MLE1101-5-30
  • Zoro # G108210070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLE1101-5-30
Zoro #
G108210070
UPC #
60646074100
Country of Origin
China

Dimensions

Length
7.2 in
Width
7.2 in
Height
2.17 in

Details

Item
Recessed
Light Technology
LED
Watts
15
Number of Lamps
1
Dimmable
Yes
Voltage
120
Color Temperature
3000K
Bulb Base Type
Integrated
Indoor/Outdoor Usage
Indoor
Trim Color
White
Series
Axel
Reflector or Baffle Color
White
Lamp Type
Integrated LED
Finish
White
Housing Material
Metal

Description

Appropriately minimal for todays sophisticated design themes, the Axel Recessed Light offers a softly contoured niche of soft white illumination accentuated by a crisply fluted solid cast aluminum housing An included connector allows for retrofitting th


  • •Aluminum housing.
  • •120v line voltage.
  • •Epistar chips.
  • •Indoor use only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.