
Electrical Box, 14.5 cu in, Utility Box Type, 1 Gang, Steel (Discontinued)
- Mfr # 583711/2
- Zoro # G710069332
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
583711/2
Zoro #
G710069332
UPC #
785991179507
Country of Origin
Australia
Dimensions
Length
4 in
Conduit Size
1/2 in
Width
2-1/8 in
Depth
2-1/8 in
Details
Item
Electrical Box
Capacity
14.5 cu in
Box Type
Utility
Number of Gangs
1 Gang
Material
Steel
Color
Silver
Opening Shape
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.