Zoro Homepage

Kid-Safe Headphones in Blue and Red

  • Mfr # HP2-03085

  • Zoro # G721737589


product price: $23.79
/ea

Key Features

Color
Blue
Height
2.25 in
Length
6 in
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP2-03085
Zoro #
G721737589
UPC #
021331202734
Country of Origin
China

Dimensions

Height
2.25 in
Length
6 in
Width
5.75 in

Details

Color
Blue
Item
Kid Headphones

Description

All aboard to an experience of rich quality sound with the Thomas and Friends Kids Safe Headphones! Featuring everyone's favorite little train, these headphones come complete with volume limiting technology letting your child listen to music up to a certain level to protect their young and growing ears. The cushioned head strap on these headphones provides maximized comfort so you can sit back and enjoy the ride while listening to your favorite tunes!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.