Zoro Homepage

Night Action 2-in-1 Walkie Talkie with Built-in Flashlight

  • Mfr # WT3-01085

  • Zoro # G221736556


product price: $20.99
/ea

Key Features

Length
9 in
Color
Multi-Color
Width
3 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT3-01085
Zoro #
G221736556
UPC #
021331968081
Country of Origin
China

Dimensions

Length
9 in
Width
3 in
Height
1.5 in

Details

Item
Kids Walkie Talkie
Color
Multi-Color

Description

These Thomas and Friends Night Action 2-in-1 Walkie Talkie with Built-in Flashlight are perfect for night games as well as camping. The built-in flashlight makes it ideal to take on sleepovers and camping. Night Action set will keep your child entertained for hours.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.