Arlington 3Light Chandelier in Oil Rubbed Bronze with White Glass (Discontinued)
- Mfr # 2003CH/10
- Zoro # G308432593
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2003CH/10
Zoro #
G308432593
UPC #
748119075433
Country of Origin
China
Dimensions
Width
22 in
Length
22 in
Height
20 in
Details
Item
Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
A19
Glass Color
White
Number of Lights
3
Watts
100
Color
Brown
Light Type
Medium - E26
Style
Transitional
Housing Material
Glass
Series
Arlington
Material
Glass
Description
Arlington 3Light Chandelier in Oil Rubbed Bronze with White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.