
Arlington 3Light Flush Mount in Oil Rubbed Bronze with Amber Glass (Discontinued)
- Mfr # 2003FM/10
- Zoro # G308432654
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2003FM/10
Zoro #
G308432654
UPC #
748119075457
Country of Origin
China
Dimensions
Length
15 in
Width
15 in
Height
7 in
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
A19
Watts
60
Glass Color
Amber
Item
Flush Mount
Housing Material
Glass
Series
Arlington
Color
Brown
Type
Medium - E26
Number of LEDs
3
Description
Arlington 3Light Flush Mount in Oil Rubbed Bronze with Amber Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.