Ashford 1Light Outdoor Coach Lantern in Antique Brass, Small (Discontinued)
- Mfr # 8601EW/85
- Zoro # G908204811
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8601EW/85
Zoro #
G908204811
UPC #
830335023661
Country of Origin
China
Dimensions
Width
8 in
Height
12 in
Length
8 in
Details
Item
Outdoor Wall Sconce
Series
Ashford
Watts
100
Lens Material
Glass
Finish
Antique Brass
Glass Color
Clear
Housing Material
Glass
Lamp Type
A19
Type
Medium - E26
Fixture Housing Color
Brown
Description
Ashford 1Light Outdoor Coach Lantern in Antique Brass Small
- •Can be used in WET Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.