Ashford 3Light Post Mount Lantern in Antique Brass, Large (Discontinued)
- Mfr # 8603EP/85
- Zoro # G308204824
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8603EP/85
Zoro #
G308204824
UPC #
830335023784
Country of Origin
China
Dimensions
Width
13 in
Height
23 in
Length
13 in
Details
Item
Post Mount
Finish
Antique Brass
Glass Color
Clear
Housing Material
Glass
Bulb Base Type
Candelabra - E12
Series
Ashford
Number of Lamps
3
Color
Brown
Lens Material
Glass
Bulb Type
B11
Watts
60
Indoor/Outdoor Usage
Outdoor
Description
Ashford 3Light Post Mount Lantern in Antique Brass Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.