Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thomas Aurora 18inch Under Cabinet in Oil Rubbed Bronze UC181810

Aurora 18inch Under Cabinet in Oil Rubbed Bronze (Discontinued)

  • Mfr # UC181810
  • Zoro # G508210434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC181810
Zoro #
G508210434
UPC #
748119130378
Country of Origin
China

Dimensions

Width
18 in
Height
1 in
Length
3.5 in

Details

Item
Under Cabinet - Utility
Voltage
120
Color
Brown
Finish
Bronze
Lamp Type
Integrated LED
Color Rendering Index
90
Type
Integrated
Dimmable
Yes
Switch Style
Modern/Contemporary
Material
Metal
Lighting Technology
LED

Description

Aurora 18inch Under Cabinet in Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.