Zoro Homepage
This item is Discontinued.
Thomas Aurora 24inch Under Cabinet in Oil Rubbed Bronze UC182410

Aurora 24inch Under Cabinet in Oil Rubbed Bronze (Discontinued)

  • Mfr # UC182410
  • Zoro # G208210444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC182410
Zoro #
G208210444
UPC #
748119130392
Country of Origin
China

Dimensions

Width
24 in
Height
1 in
Length
3.5 in

Details

Item
Under Cabinet - Utility
Voltage
120
Lamp Type
Integrated LED
Material
Metal
Type
Integrated
Color
Brown
Lighting Technology
LED
Dimmable
Yes
Finish
Bronze
Color Rendering Index
90
Switch Style
Modern/Contemporary

Description

Aurora 24inch Under Cabinet in Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.