Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thomas Aurora 33inch Under Cabinet in White UC183340

Aurora 33inch Under Cabinet in White (Discontinued)

  • Mfr # UC183340
  • Zoro # G408210183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC183340
Zoro #
G408210183
UPC #
748119130408
Country of Origin
China

Dimensions

Length
3.5 in
Width
33 in
Height
1 in

Details

Item
Under Cabinet - Utility
Voltage
120
Lighting Technology
LED
Type
Integrated
Color Rendering Index
90
Finish
White
Dimmable
Yes
Lamp Type
Integrated LED
Material
Metal
Switch Style
Modern/Contemporary
Color
White

Description

Aurora 33inch Under Cabinet in White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.