Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thomas Aurora 42inch Under Cabinet in White UC184240

Aurora 42inch Under Cabinet in White (Discontinued)

  • Mfr # UC184240
  • Zoro # G308210184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC184240
Zoro #
G308210184
UPC #
748119130422
Country of Origin
China

Dimensions

Length
3.5 in
Width
42 in
Height
1 in

Details

Item
Under Cabinet - Utility
Voltage
120
Type
Integrated
Color
White
Finish
White
Material
Metal
Lamp Type
Integrated LED
Dimmable
Yes
Color Rendering Index
90
Switch Style
Modern/Contemporary
Lighting Technology
LED

Description

Aurora 42inch Under Cabinet in White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.