Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thomas Aurora 9inch Under Cabinet in Oil Rubbed Bronze UC180910

Aurora 9inch Under Cabinet in Oil Rubbed Bronze (Discontinued)

  • Mfr # UC180910
  • Zoro # G108210216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC180910
Zoro #
G108210216
UPC #
748119130330
Country of Origin
China

Dimensions

Length
3.5 in
Height
1 in
Width
9 in

Details

Item
Under Cabinet - Utility
Voltage
120
Switch Style
Modern/Contemporary
Color
Brown
Color Rendering Index
90
Type
Integrated
Lamp Type
Integrated LED
Dimmable
Yes
Finish
Bronze
Material
Metal
Lighting Technology
LED

Description

Aurora 9inch Under Cabinet in Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.