Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thomas Aurora 9inch Under Cabinet in White UC180940

Aurora 9inch Under Cabinet in White (Discontinued)

  • Mfr # UC180940
  • Zoro # G108210254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC180940
Zoro #
G108210254
UPC #
748119130323
Country of Origin
China

Dimensions

Height
1 in
Length
3.5 in
Width
9 in

Details

Item
Under Cabinet - Utility
Voltage
120
Color Rendering Index
90
Switch Style
Modern/Contemporary
Lighting Technology
LED
Finish
White
Dimmable
Yes
Type
Integrated
Material
Metal
Color
White
Lamp Type
Integrated LED

Description

Aurora 9inch Under Cabinet in White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.