
Beckett 14'' Wide 2Light Flush Mount, Oil Rubbed Bronze (Discontinued)
- Mfr # CN120231
- Zoro # G708433589
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN120231
Zoro #
G708433589
UPC #
748119107851
Country of Origin
China
Dimensions
Length
14 in
Width
14 in
Height
7 in
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
A19
Voltage
120
Watts
100
Glass Color
White
Item
Flush Mount
Number of LEDs
2
Housing Material
Metal
Color
Bronze
Type
Medium
Lighting Technology
Incandescent
Series
Beckett
Description
Beckett 14'' Wide 2Light Flush Mount Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.