
Bella 16'' Wide 1Light Pendant, Brushed Nickel (Discontinued)
- Mfr # SL891678
- Zoro # G408433612
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL891678
Zoro #
G408433612
UPC #
20389004574
Country of Origin
China
Dimensions
Height
18 in
Length
16 in
Width
16 in
Details
Color
Nickel
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Glass Color
White
Lighting Technology
Incandescent
Series
Bella
Watts
150
Material
Metal
Description
Bella 16'' Wide 1Light Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.