
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL891615
Zoro #
G308433620
UPC #
020389004550
Country of Origin
China
Dimensions
Height
18 in
Length
16 in
Width
16 in
Details
Color
Bronze
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Pendant
Finish
Oiled Bronze
Glass Color
White
Material
Metal
Watts
150
Lighting Technology
Incandescent
Series
Bella
Description
Bella 16'' Wide 1Light Pendant Oiled Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.