
Bella 1625'' Wide 6Light Chandelier, Brushed Nickel (Discontinued)
- Mfr # SL891878
- Zoro # G108433615
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL891878
Zoro #
G108433615
UPC #
020389004444
Country of Origin
China
Dimensions
Length
16.25 in
Height
31.25 in
Width
16.25 in
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
B11
Glass Color
No Shade
Lighting Technology
Incandescent
Color
Nickel
Number of Lights
6
Style
Traditional
Housing Material
No Shade
Watts
60
Voltage
120
Material
Metal
Light Type
Candelabra
Series
Bella
Description
Bella 1625'' Wide 6Light Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.