
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL891715
Zoro #
G108433783
UPC #
020389004581
Country of Origin
China
Dimensions
Height
24.25 in
Length
20 in
Width
20 in
Details
Color
Bronze
Voltage
120
Number of Lights
3
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Pendant
Finish
Oiled Bronze
Glass Color
White
Series
Bella
Watts
100
Material
Metal
Lighting Technology
Incandescent
Description
Bella 20'' Wide 3Light Pendant Oiled Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.