
Bella 725'' Wide 1Light Mini Pendant, Brushed Nickel (Discontinued)
- Mfr # SL891578
- Zoro # G908433754
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL891578
Zoro #
G908433754
UPC #
20389004536
Country of Origin
China
Dimensions
Height
14.5 in
Length
7.25 in
Width
7.25 in
Details
Color
Nickel
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Mini Pendant
Finish
Brushed Nickel
Glass Color
White
Lighting Technology
Incandescent
Material
Metal
Series
Bella
Watts
100
Description
Bella 725'' Wide 1Light Mini Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.