
Bella 725'' Wide 1Light Mini Pendant, Oiled Bronze (Discontinued)
- Mfr # SL891515
- Zoro # G708433831
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL891515
Zoro #
G708433831
UPC #
20389004529
Country of Origin
China
Dimensions
Height
14.5 in
Length
7.25 in
Width
7.25 in
Details
Color
Bronze
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Mini Pendant
Finish
Oiled Bronze
Glass Color
White
Series
Bella
Watts
100
Material
Metal
Lighting Technology
Incandescent
Description
Bella 725'' Wide 1Light Mini Pendant Oiled Bronze
- •7.25in W x 7.25in D x 14.5in H
- •Item available in oiled bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.