Zoro Homepage
This item is Discontinued.
Thomas Bella 9'' High 1Light Sconce, Oiled Bronze TN0003715

Bella 9'' High 1Light Sconce, Oiled Bronze (Discontinued)

  • Mfr # TN0003715
  • Zoro # G408433797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN0003715
Zoro #
G408433797
UPC #
20389203458
Country of Origin
China

Dimensions

Height
9 in
Length
6.5 in
Width
4.5 in

Details

Item
Vanity Light
Color
Bronze
Housing Finish
Oiled Bronze
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Series
Bella
Lamp Watts
100
Lighting Technology
Incandescent
Glass Color
White
Housing Material
Metal

Description

Bella 9'' High 1Light Sconce Oiled Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.