Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Gang 36 cu. in. Non-Metallic Vapor Tight Wall Box Black

  • Mfr # FN-236-V

  • Zoro # G816238182


product price: $21.95
/ea

Key Features

Color
Black
Length
3 inches
Number of Gangs
2
Capacity
36 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-236-V
Zoro #
G816238182
UPC #
786358004012
Country of Origin
United States

Dimensions

Length
3 inches

Details

Color
Black
Number of Gangs
2
Capacity
36 cu. in.

Description

The 2-Gang 36 cu. in. Thermoplastic Vapor-Tight Wall Box is designed to meet modern home's energy efficiency requirements. It is crafted with a thermoplastic material and features a drywall flange covered with a closed-cell foam gasket and additional gaskets over cable entry points. The flange and gaskets provide a vapor-tight seal, so air cannot freely flow through the box.Designed to meet energy efficiency requirements in modern homes36 cu. in. capacity to accommodate large devicesHigh-strength thermoplastic polymer constructionDrywall flange and gaskets will not allow air to freely flow through box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.