3-Gang 54 cu. in. PVC Vapor-Tight Wall Box Black

  • Mfr # FN354-V

  • Zoro # G316182541


product price:  $52.95
/ea

Key Features

Length
3-1/2 Inches
Capacity
54 cu. in.
Color
Black
Overall Depth
3-1/4 Inches
Number of Gangs
3-Gang
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN354-V
Zoro #
G316182541
UPC #
786358004036
Country of Origin
United States

Dimensions

Length
3-1/2 Inches
Overall Depth
3-1/4 Inches
Overall Width
5-5/8 Inches

Details

Capacity
54 cu. in.
Color
Black
Number of Gangs
3-Gang
Material
Polycarbonate

Description

The 3-Gang 54 cu. in. Thermoplastic Vapor-Tight Wall Box is designed to meet modern home's energy efficiency requirements. It is made with a thermoplastic material for durability and features an offset flange that helps ensure a flush hit into drywall. It also features a closed-cell foam gasket that fits over the flange and additional gaskets over cable entry points. These combine to prevent the free flow of air through the box.Designed to meet the energy efficiency requirements of modern homes54 cu. in. capacity to accommodate large devicesHigh-strength thermoplastic polymer constructionDesigned to not shatter when cold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.