
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996K-CAR
Zoro #
G2205105
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1-15/16"
Width
2.875"
Height
1.77"
Trade Size
2-1/2"
Details
Item
Box Adapter
Material
Non-Metallic
Box Type
Round
Color
Gray
Sub-Category
Other Accessories
Description
Box Adapter, PVC, 2-1/2"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.