Electrical Box, 11.8 cu in, Floor Box Type, 1 Gang, Polycarbonate
Mfr # E971FBDI-2
Zoro # G210069344
product price:Â $77.59
/ea
Free Shipping & Returns
Key Features
Capacity
11.8 cu in
Box Type
Floor
Number of Gangs
1 Gang
Material
Polycarbonate
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E971FBDI-2
Zoro #
G210069344
UPC #
34481211693
Country of Origin
China
Dimensions
Width
2-1/2 in
Depth
7.02 in
Details
Item
Electrical Box
Capacity
11.8 cu in
Box Type
Floor
Number of Gangs
1 Gang
Material
Polycarbonate
Color
Brass
Opening Shape
Round
Description
Carlon Box, 7.02 In D, 1 -Gang, Non-Metallic Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.