
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54859BE
Zoro #
G0863628
UPC #
-
Country of Origin
Mexico
Dimensions
For Stud Size
1/4 in
Barrel Size
Long
For Stranded Copper Wire Size - Maximum
1/0 AWG
Details
Material
Copper
Color Code
Pink
Item
Compression Lug,1/0 Awg,Color Code Pink
Peep Hole
No
Standards
CSA Certified, UL Listed
Hole Center to Center
0.625 in
Die Code
42
For Wire Type
Stranded
For Conductor Material
Copper
Inspection Hole
No
Maximum Voltage
35 kV AC
Description
Compression Lug,1/0 Awg,Color Code Pink, Barrel Size Long, Color Code Pink, Die Code 42, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center 0.625 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.